Hubbell - Wiegmann RSC242408 Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8", KOs, Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC242408
  • Rexel Part Number:

    384294
  • UPC:

    78672540315

Enclosure, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 8 Inch, Knockouts, Steel/Gray Powder Coat

$ 362.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC242408

Rexel Part # 384294

UPC 78672540315

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch