Hubbell - Wiegmann WA060804GSC Enclosure, GSC Series, NEMA 3/4, Screw Cover, 6 x 8 x 4"

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    WA060804GSC
  • Rexel Part Number:

    439749
  • UPC:

    78672531010

Enclosure, GSC Series, NEMA 3/4, Moisture Proof, Screw Cover, 6 x 8 x 4 Inch, Steel/Galvanized

$ 119.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # WA060804GSC

Rexel Part # 439749

UPC 78672531010

UNSPSC 39121324

IP/NEMA Rating 3

Material Steel

Product Depth 4 in

Product Height 6 in

Product Width 8 in

Size 6 x 8 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch