Hubbell - Wiegmann WCT363612 Enclosure, NEMA 3R, Screw Cover, 36" x 36" x 12", Painted, Kos

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    WCT363612
  • Rexel Part Number:

    378327
  • UPC:

    78672533606

Enclosure, NEMA 3R, Screw Cover, 36 Inch x 36 Inch x 12 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

$ 850.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # WCT363612

Rexel Part # 378327

UPC 78672533606

UNSPSC 39121319

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Size 36 x 36 x 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch