Milbank 12124-SC3R-NK Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    12124-SC3R-NK
  • Rexel Part Number:

    395550
  • UPC:

    78457210118

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coating, No Knockouts

$ 80.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 12124-SC3R-NK

Rexel Part # 395550

UPC 78457210118

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch