Milbank 242412-SC3R-NK Junction Box, Screw Cover, NEMA 3R, 24 x 24 x 12", Steel/Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    242412-SC3R-NK
  • Rexel Part Number:

    395555
  • UPC:

    78457210416

Junction Box, Screw Cover, NEMA 3R, 24 x 24 x 12 Inch, Material/Finish: Steel/Gray

$ 523.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 242412-SC3R-NK

Rexel Part # 395555

UPC 78457210416

UNSPSC 39121324

Color Gray

Material Steel

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch