Hoffman A10R104NK Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10R104NK
  • Rexel Part Number:

    384270
  • UPC:

    783510134877

Junction Box, NEMA 3R, Screw Cover, 10"x 10" x 4", Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 34.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10R104NK

Rexel Part # 384270

UPC 783510134877

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch