Hoffman A10R106 Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 6", Painted, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10R106
  • Rexel Part Number:

    61954
  • UPC:

    783510381202

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10.00x10.00x6.00, Material/Finish: Galvanized Steel/Gray.

$ 41.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10R106

Rexel Part # 61954

UPC 783510381202

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch