Hoffman A10R106NK Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10R106NK
  • Rexel Part Number:

    100675
  • UPC:

    783510134976

Junction Box, NEMA 3R, Screw Cover, 10 Inch x 10 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 46.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10R106NK

Rexel Part # 100675

UPC 783510134976

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch