Hoffman A10R86 Type 3R, Screw Cover, Wall Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10R86
  • Rexel Part Number:

    61969
  • UPC:

    783510381103

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10.00x8.00x6.00, Material/Finish: Galvanized Steel/Gray.

$ 57.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10R86

Rexel Part # 61969

UPC 783510381103

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch