Hoffman A10R86NK Enclosure, NEMA 3R, Screw Cover, 10" x 8" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10R86NK
  • Rexel Part Number:

    208215
  • UPC:

    783510134969

Junction Box, NEMA 3R, Screw Cover, 10" x 8" x 6", Painted, Steel, No Knockouts

$ 57.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10R86NK

Rexel Part # 208215

UPC 783510134969

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch