Hoffman A12124GSC Enclosure, NEMA 3, Screw Cover, 12" x 12" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12124GSC
  • Rexel Part Number:

    36773
  • UPC:

    783510490195

Junction Box, NEMA 3, Screw Cover, 12" x 12" x 4", Material: Steel, Finish: Galvanized, No Knockouts

$ 152.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12124GSC

Rexel Part # 36773

UPC 783510490195

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch