Hoffman A12R124NK Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12R124NK
  • Rexel Part Number:

    196282
  • UPC:

    783510134914

Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Galvanized Steel/Gray

$ 47.56 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12R124NK

Rexel Part # 196282

UPC 783510134914

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch