Hoffman A12R126 Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12R126
  • Rexel Part Number:

    82943
  • UPC:

    783510381509

Pull Box, NEMA 3R, Screw Cover, Wall Mount, 12" x 12" x 6", Steel, Knockouts, Gray Powder Coated

$ 44.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12R126

Rexel Part # 82943

UPC 783510381509

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch