Hoffman A12R126GV Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Steel, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12R126GV
  • Rexel Part Number:

    507799
  • UPC:

    78351016547

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Steel, Galvanized, Knockouts

$ 81.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12R126GV

Rexel Part # 507799

UPC 78351016547

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch