Hoffman A12R84 Type 3R, Screw Cover, 12" x 8" x 4", Wall Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12R84
  • Rexel Part Number:

    418193
  • UPC:

    783510380700

Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 12" x 8" x 4", Material/Finish: Galvanized Steel/Gray

$ 55.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12R84

Rexel Part # 418193

UPC 783510380700

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch