Hoffman A16R126HCLO Type 3R, Hinge Cover, 16" x 12" x 6", Wall Mount Enclosure, No KO

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16R126HCLO
  • Rexel Part Number:

    101064
  • UPC:

    783510389109

Junction Box, Wall Mount, Type 3R, Screw Cover, Size/Dims: 16" x 12" x 6", Material/Finish: Galvanized Steel/Gray Powder Paint

$ 126.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16R126HCLO

Rexel Part # 101064

UPC 783510389109

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch