Hoffman A18186GSC Enclosure, NEMA 3, Screw Cover, 18" x 18" x 6", No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18186GSC
  • Rexel Part Number:

    36466
  • UPC:

    783510490591

Junction Box, Wall Mount, Type 3, Enclosure, Screw Cover / No KO's, Size/Dims: 18" x 18" x 6", Material/Finish: Galvanized Steel/Gray

$ 247.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18186GSC

Rexel Part # 36466

UPC 783510490591

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 18 in

Product Width 18 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch