Hoffman A18R184 Enclosure, NEMA 3R, Screw Cover, Gray, KOs, 18" x 18" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18R184
  • Rexel Part Number:

    54582
  • UPC:

    783510379704

Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 18.00x18.00x4.00, Material/Finish: Galvanized Steel/Gray.

$ 144.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18R184

Rexel Part # 54582

UPC 783510379704

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 18 in

Product Width 18 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch