Hoffman A18R184NK Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18R184NK
  • Rexel Part Number:

    297367
  • UPC:

    783510134921

Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 4", Painted, Steel, No Knockouts

$ 144.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18R184NK

Rexel Part # 297367

UPC 783510134921

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 18 in

Product Width 18 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch