Hoffman A18R186 Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 6", Painted, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18R186
  • Rexel Part Number:

    82661
  • UPC:

    783510383404

Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 18" x 18" x 6", Material/Finish: Galvanized Steel/Gray

$ 105.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18R186

Rexel Part # 82661

UPC 783510383404

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 18 in

Product Width 18 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch