Hoffman A18R186GV Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 6", Steel, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18R186GV
  • Rexel Part Number:

    319716
  • UPC:

    78351016551

Enclosure, NEMA 3R, Screw Cover, 18 Inch x 18 Inch x 6 Inch, Steel, Galvanized, Knockouts

$ 96.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18R186GV

Rexel Part # 319716

UPC 78351016551

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch