Hoffman A242411CT Current Transformer Cabinet, Screw Cover, 24" x 24" x 11", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A242411CT
  • Rexel Part Number:

    38447
  • UPC:

    783510474898

Current Transformer Cabinet, Screw Cover, 24" x 24" x 11", Material: Steel, Finish: Gray Powder Coat

$ 183.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A242411CT

Rexel Part # 38447

UPC 783510474898

UNSPSC 39121319

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 11 in

Product Height 24 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch