Hoffman A243212CTDP Enclosure, Type: Transformer Cabinet, Lift-Off Cover, 24 x 32 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A243212CTDP
  • Rexel Part Number:

    84450
  • UPC:

    78351014802

Enclosure, Type: Transformer Cabinet, Lift-Off Cover, NEMA 3R, 24 x 32 x 12 Inch, Steel/Galvanized

$ 354.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A243212CTDP

Rexel Part # 84450

UPC 78351014802

UNSPSC 39121319

IP/NEMA Rating 3R

Material Steel

Product Depth 12 in

Product Height 24 in

Product Width 32 in

Size 24 x 32 x 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch