Hoffman A24R208NK Enclosure, NEMA 3R, Screw Cover, Painted, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24R208NK
  • Rexel Part Number:

    8904
  • UPC:

    783510135188

Enclosure, NEMA 3R, Screw Cover, 24 Inch x 20 Inch x 8 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts.

$ 245.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24R208NK

Rexel Part # 8904

UPC 783510135188

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch