Hoffman A24R2412NK Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24R2412NK
  • Rexel Part Number:

    8948
  • UPC:

    783510135256

Enclosure, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 12 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 330.37 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24R2412NK

Rexel Part # 8948

UPC 783510135256

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch