Hoffman A24R248 Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8", Painted, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24R248
  • Rexel Part Number:

    63362
  • UPC:

    783510389802

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 24.00x24.00x8.00, Material/Finish: Galvanized Steel/Gray.

$ 124.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24R248

Rexel Part # 63362

UPC 783510389802

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch