Hoffman A363612GSC Enclosure, Type 3R, Screw Cover, 36" x 36" x 12", KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A363612GSC
  • Rexel Part Number:

    30339
  • UPC:

    783510562502

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 36" x 36" x 12", Material/Finish: Galvanized

$ 1,068.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A363612GSC

Rexel Part # 30339

UPC 783510562502

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch