Hoffman A36R3012NK Enclosure, NEMA 3R, Screw Cover, 36" x 30" x 12", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36R3012NK
  • Rexel Part Number:

    161309
  • UPC:

    783510138042

Enclosure, NEMA 3R, Screw Cover, 36 Inch x 30 Inch x 12 Inch, Steel, Gray Powder Coat

$ 280.28 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36R3012NK

Rexel Part # 161309

UPC 783510138042

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 30 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch