Hoffman A6R64NK Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6R64NK
  • Rexel Part Number:

    8970
  • UPC:

    783510134822

Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 6.00x6.00x4.00, Material/Finish: Galvanized Steel/Gray.

$ 19.11 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6R64NK

Rexel Part # 8970

UPC 783510134822

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch