Hoffman A8R64NK Enclosure, NEMA 3R, Screw Cover, Gray, 8" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8R64NK
  • Rexel Part Number:

    11130
  • UPC:

    783510134839

Wall Mount, Type 3R, Enclosure, Screw Cover, KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray

$ 37.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8R64NK

Rexel Part # 11130

UPC 783510134839

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch