Hoffman A8R84 Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", Painted, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8R84
  • Rexel Part Number:

    54200
  • UPC:

    783510380403

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 4", Material/Finish: Galvanized Steel/Gray

$ 23.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8R84

Rexel Part # 54200

UPC 783510380403

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch