Hoffman A8R86NK Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8R86NK
  • Rexel Part Number:

    8731
  • UPC:

    783510134952

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 30.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8R86NK

Rexel Part # 8731

UPC 783510134952

UNSPSC 39121303

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch