Hoffman A8R88 Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 8", Steel/Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8R88
  • Rexel Part Number:

    83581
  • UPC:

    78351049229

Enclosure, NEMA 3R, Screw Cover, 8 x 8 x 8 Inch, Material Finish: Steel/Galvanized

$ 59.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8R88

Rexel Part # 83581

UPC 78351049229

UNSPSC 39121303

IP/NEMA Rating 3R

Material Steel

Product Depth 8 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch