Unity 10104SBWP Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 10" x 10" x 4"

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    10104SBWP
  • Rexel Part Number:

    233559
  • UPC:

    76151537480

Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 10" x 10" x 4", Steel, No Knockouts, Gray Powder Coated.

$ 51.25 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 10104SBWP

Rexel Part # 233559

UPC 76151537480

UNSPSC 39121300

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Size 10 x 10 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch