Unity 664RTSC Enclosure, NEMA 3R, 6" x 6" x 4", Screw Cover, Steel

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    664RTSC
  • Rexel Part Number:

    421308
  • UPC:

    76151534050

Enclosure, NEMA 3R, 6 Inch x 6 Inch x 4 Inch, Screw Cover, Knockouts, Steel

$ 12.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 664RTSC

Rexel Part # 421308

UPC 76151534050

UNSPSC 39121332

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Junction Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch