Unity 884SBWP Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 8" x 8" x 4"

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    884SBWP
  • Rexel Part Number:

    200895
  • UPC:

    76151537560

Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 8" x 8" x 4", Steel, No Knockouts, Gray Powder Coated.

$ 38.44 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 884SBWP

Rexel Part # 200895

UPC 76151537560

UNSPSC 39121300

Color Gray

Material Steel

Mounting Surface

IP/NEMA Rating 3R

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch