Dottie 10TR Sheet Metal Screw Kit, (210) Assorted #10 Square-Drive Pan Head Screws

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    10TR
  • Rexel Part Number:

    599001
  • UPC:

    781002592600

Screw Kit, 210 Assorted #10 Square-Drive Pan Head Sheet Metal Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Inludes: (60) 1/2", (40) 3/4", (35) 1", (30) 1-1/4", (25) 1-1/2", (20) 2". Package Quantity: 1. *Dottie Part # 59260.*

$ 20.08 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 10TR

Rexel Part # 599001

UPC 781002592600

UNSPSC 31161506

Diameter # 10

Length 1/2 in

Material Steel

Type Screw Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch