3M CT15NT50S-L 50 lb Screw Mount Cable Tie

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT15NT50S-L
  • Rexel Part Number:

    402260
  • UPC:

    051128593066

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.1" (384 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 50.

$ 54.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # CT15NT50S-L

Rexel Part # 402260

UPC 051128593066

UNSPSC 39121703

Color White

Length 15.1 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch