3M CT8NT50S-C Screw Mount Cable Tie, 8.6"Long, Nylon, White, 50 lb Rating, 100PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT8NT50S-C
  • Rexel Part Number:

    636324
  • UPC:

    051128592960

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.6" (218 mm). Width: 0.18" (4.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 100.

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # CT8NT50S-C

Rexel Part # 636324

UPC 051128592960

UNSPSC 39121703

Color White

Length 8.6 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch