Dottie DTM6 Mounting Hole Cable Tie, 8" Long, Nylon, Natural Color, 50lb Rating

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DTM6
  • Rexel Part Number:

    615079
  • UPC:

    78100252006

Mounting Hole Cable Tie, 8" Long, .177" Wide, .052" Thick, Nylon, Natural Color, 50lb Rating, 1-3/4" Max Bundle Diameter, #10 Screw Hole

$ 12.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DTM6

Rexel Part # 615079

UPC 78100252006

UNSPSC 39121703

Color White

Length 8 in

Mounting #10 Screw Hole

Product Width 0.177 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch