Ideal IT2SMB-C0 Ideal It2smb-c0 Screw Mounting Base

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT2SMB-C0
  • Rexel Part Number:

    636167
  • UPC:

    783250575138

Ideal; Screw Mounting Base; Standard; Mount Size: 0.870 In Length X 0.640 In Width X 0.380 In Height; Material: Nylon; Color: Uv Black; Mounting: Screw Mount; Slot Height: 0.125 In; Slot Width: 0.300 In; Screw Diameter: 1/4 In

$ 30.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # IT2SMB-C0

Rexel Part # 636167

UPC 783250575138

UNSPSC 39121717

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch