Panduit BC2S-S10-C0 Screw Mount Cable Tie, Weather Resistant Nylon, 8-1/2" Long

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    BC2S-S10-C0
  • Rexel Part Number:

    26180
  • UPC:

    074983523153

Dome-Top® barb ty clamp tie, standard cross section, #10 (M5) screw, 8.5" (216mm) length, weather resistant nylon 6.6, black, standard package.

$ 31.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # BC2S-S10-C0

Rexel Part # 26180

UPC 074983523153

UNSPSC 39121703

Color Natural

Length 8 1/2 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch