Panduit MPMS25-C0 Masonry push barb cable tie mount

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    MPMS25-C0
  • Rexel Part Number:

    262631
  • UPC:

    074983221943

Masonry push barb cable tie mount, standard, .25" (6.4mm) hole, black, standard package.

$ 50.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # MPMS25-C0

Rexel Part # 262631

UPC 074983221943

UNSPSC 39121717

Color Black

Length 0.27 in

Product Width 0.4 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch