Panduit PLC1.5I-S8-C Screw Mount Cable Tie, Nylon, Intermediate, 6.1" Long, Natural Color, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLC1.5I-S8-C
  • Rexel Part Number:

    31973
  • UPC:

    074983550586

Screw Mount Cable Tie, Nylon, Intermediate, 6.1 In Long, .135 In Wide, 40 lb Tensile Strength, Mount with # 8 Screw, Natural Color, Order in Multiples of 100

$ 23.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLC1.5I-S8-C

Rexel Part # 31973

UPC 074983550586

UNSPSC 39121703

Length 6.1 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch