Panduit PLC2S-S10-C0 Screw Mount Cable Tie, 7.9" Long, UV Nylon, Black, 50lb Rating, 100/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLC2S-S10-C0
  • Rexel Part Number:

    31951
  • UPC:

    07498355097

Clamp Tie, 7.9", Weather Resistant Nylon, Standard Cross Section, Black, Pack of 100

$ 30.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PLC2S-S10-C0

Rexel Part # 31951

UPC 07498355097

UNSPSC 39121703

Color Black

Length 7.9 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch