Panduit PLC2S-S10-M Screw Mount Cable Tie, 7.9" Long, Nylon, Natural Color, 50lb Rating, 1000/PK

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PLC2S-S10-M
  • Rexel Part Number:

    31901
  • UPC:

    07498355101

Screw Mount Cable Tie, 7.9" Long, Nylon, Natural Color, 50lb Rating, 1000/PK

$ 228.42 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Panduit

Mfr Part # PLC2S-S10-M

Rexel Part # 31901

UPC 07498355101

UNSPSC 39121703

Color Natural

Length 7.9 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch