Thomas & Betts TY533M Screw Mount Cable Tie, 4" Long, Nylon, Natural Color, 18lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY533M
  • Rexel Part Number:

    18731
  • UPC:

    786210825502

Mounting Hole Cable Tie, 4" Long, .091" Wide, Nylon, Natural Color, 18lb Rating, .625" Max Bundle Diameter, #4 Screw Hole

$ 54.16 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY533M

Rexel Part # 18731

UPC 786210825502

UNSPSC 39121703

Color White

Length 4 in

Mounting #4 Screw Hole

Type Cable Tie

Weight Capacity 18 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch