Thomas & Betts TY534M Screw Mount Cable Tie, 6" Long, Nylon, Natural Color, 40lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY534M
  • Rexel Part Number:

    19437
  • UPC:

    786210807003

Screw Mount Cable Tie, Non-Releasable. Length: 6" (152.4 mm). Width: 0.140" (3.556 mm). Mount: #8 Screw. Color: White. Package Quantity: 1000.

$ 54.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY534M

Rexel Part # 19437

UPC 786210807003

UNSPSC 39121703

Color White

Length 6 in

Type Cable Tie

Weight Capacity 40 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch