Thomas & Betts TY534MX 40 lb Screw Mount Cable Tie

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY534MX
  • Rexel Part Number:

    301795
  • UPC:

    786210807010

Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Length: 6" (152 mm). Width: 0.14" (3.6 mm). Mount: #8 Screw. Color: Black. Package Quantity: 100.

$ 67.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY534MX

Rexel Part # 301795

UPC 786210807010

UNSPSC 39121703

Color Black

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch