Thomas & Betts TY535M Screw Mount Cable Tie, 7.8" Long, Nylon, Natural Color, 50lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY535M
  • Rexel Part Number:

    19912
  • UPC:

    786210805153

Screw Mount Cable Tie, Non-Releasable. Length: 7.88", Width: 0.184", Mount: #10 Screw. 50 lb Tensile Rating, Color: White. Package Quantity: 1000.

$ 54.38 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY535M

Rexel Part # 19912

UPC 786210805153

UNSPSC 39121703

Color White

Length 8 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch